1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
32628
Non-Impact Socket - Metric, 1/2 in Drive Size, 28 mm Socket Size, 12 PT, Standard Type
MI ITEM #
02864326
MFR #
32628
Price
$14.95
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
WILLIAMS TOOLS 32628
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
32628
Non-Impact Socket - Metric, 1/2 in Drive Size, 28 mm Socket Size, 12 PT, Standard Type
MI ITEM #
02864326
MFR #
32628
Mfr description
32628 28MM STD 12PT SKT 1/2" DR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.95
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
1.7500 in
Socket Size
28 mm
Details
Measurement System
Metric
Shaft Style
Standard Straight
Socket Points
12 PT
Socket Type
Standard
UPC_NO
662459326287
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items