Motion
35000
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02864331
MFR #35000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 1/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02864331
MFR #35000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35000 1/4" DR HEX BIT SKT 1/8"

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    1/8 in
  • Socket Points
    Hex Bit
  • Material
    Alloy Steel
  • Overall Length
    1.4063 in
  • UPC_NO
    662459350008
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text