Motion
35002
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02864333
MFR #35002
Your Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02864333
MFR #35002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.90/each(List $9.87)

Overview

Mfr description
35002 1/4" DR HEX BIT SKT 3/16"

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/16 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.4063 in
  • UPC_NO
    662459350022
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text