Motion
35071
Non-Impact Socket - Metric, 1/4 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02864344
MFR #35071
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/4 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02864344
MFR #35071

Mfr description
35071 1/4" DR HEX BIT SKT 4MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.4063 in
  • Socket Size
    4 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459350718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)