Motion
35084
Non-Impact Socket - 1/4 in Drive Size, T27 Socket Size, Torx Bit, Standard Type
Mi Item #02864353
MFR #35084
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, T27 Socket Size, Torx Bit, Standard Type
Mi Item #02864353
MFR #35084

Mfr description
35084 1/4" DR TORX BIT SKT T27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.4063 in
  • Socket Size
    T27

Details

  • Material
    Alloy Steel
  • Shaft Style
    Bit
  • Socket Points
    Torx Bit
  • Socket Type
    Standard
  • UPC_NO
    662459350848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)