Motion
35085
Non-Impact Socket - 1/4 in Drive Size, T30 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
MI ITEM #02864354
MFR #35085
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, T30 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
MI ITEM #02864354
MFR #35085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
35085 1/4" DR TORX BIT SKT T30

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    T30
  • Socket Points
    Torx Bit
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.4063 in
  • UPC_NO
    662459350855
  • Shaft Style
    Bit
  • Socket Type
    Torx Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought