Overview
Mfr description
35123 3/16" BALL HEX BIT SKT 3/8" D
Specifications
- Additional DetailsHigh-Polished Chrome Finish
- Drive Size3/8 in
- FinishChrome
- Manufacturer Catalog Number35123
- Measurement SystemImperial
- Overall Length1.8438 in
- UPC_NO662459351234
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data