Motion
35127
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02864370
MFR #35127
List Price$13.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02864370
MFR #35127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.31/each for your price

Overview

Mfr description
35127 3/8" BALL HEX BIT SKT 3/8" DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    Hex Bit
  • Overall Length
    50 mm
  • UPC_NO
    662459351272
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text