Motion
35140
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/4 in Socket Size, Slotted Bit, Standard Type
Mi Item #02864371
MFR #35140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/4 in Socket Size, Slotted Bit, Standard Type
Mi Item #02864371
MFR #35140

Mfr description
35140 1/4" X 1/32" SLOTTED SCR BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8750 in
  • Socket Size
    1/4 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Slotted Bit
  • Socket Type
    Standard
  • UPC_NO
    662459351401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)