Motion
35152
Non-Impact Socket - 3/8 in Drive Size, P3 Socket Size, Phillips Bit, Standard Type
MI ITEM #02864377
MFR #35152
List Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, P3 Socket Size, Phillips Bit, Standard Type
MI ITEM #02864377
MFR #35152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.55/each for your price

Overview

Mfr description
35152 #3 PHILLIPS SCR BIT SKT 3/8"

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    P3
  • Socket Points
    Phillips Bit
  • Material
    Alloy Steel
  • Overall Length
    1.8438 in
  • UPC_NO
    662459351524
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text