Motion
35172
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02864380
MFR #35172
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02864380
MFR #35172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.37/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8438 in
  • Socket Size
    6 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459351722

Overview

Mfr description
35172 6MM HEX BIT SKT 3/8" DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought