Motion
35173
Non-Impact Socket - Metric, 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02864381
MFR #35173
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02864381
MFR #35173

Mfr description
35173 7MM HEX BIT SKT 3/8" DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8438 in
  • Socket Size
    7 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459351739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)