Motion
35174
Non-Impact Socket - Metric, 3/8 in Drive Size, 8 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02864382
MFR #35174
Your Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 8 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02864382
MFR #35174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.62/each(List $13.36)

Overview

Mfr description
35174 8MM HEX BIT SKT 3/8" DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    8 mm
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    50 mm
  • UPC_NO
    662459351746
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text