Motion
35176
Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02864384
MFR #35176
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02864384
MFR #35176

Mfr description
35176 10MM HEX BIT SKT 3/8" DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    50 mm
  • Socket Size
    10 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459351760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)