Motion
35183
Non-Impact Socket - 0 Drive Size, T27 Socket Size, Torx Bit, Standard Type
MI ITEM #02864386
MFR #35183
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 0 Drive Size, T27 Socket Size, Torx Bit, Standard Type
MI ITEM #02864386
MFR #35183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
35183 3/8" DR TORX BIT SKT T27

Specifications

  • Socket Size
    T27
  • Socket Points
    Torx Bit
  • Overall Length
    1.8438 in
  • UPC_NO
    662459351838
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text