Motion
35185
Non-Impact Socket - 0 Drive Size, T40 Socket Size, Torx Bit, Standard Type
Mi Item #02864388
MFR #35185
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 0 Drive Size, T40 Socket Size, Torx Bit, Standard Type
Mi Item #02864388
MFR #35185

Mfr description
35185 3/8" DR TORX BIT SKT T40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.36/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Socket Size
    T40

Details

  • Material
    Alloy Steel
  • Shaft Style
    Bit
  • Socket Points
    Torx Bit
  • Socket Type
    Standard
  • UPC_NO
    662459351852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)