Motion
35195
Non-Impact Socket - 0 Drive Size, T40 Socket Size, Torx Bit, Standard Type
MI ITEM #02864395
MFR #35195
Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 0 Drive Size, T40 Socket Size, Torx Bit, Standard Type
MI ITEM #02864395
MFR #35195

Mfr description
35195 3/8" DR TMPR TORX BIT SKTT 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.72/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Socket Size
    T40

Details

  • Shaft Style
    Bit
  • Socket Points
    Torx Bit
  • Socket Type
    Standard
  • UPC_NO
    662459351951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)