Motion
35204
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02864401
MFR #35204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, Hex Bit, Standard Type
MI ITEM #02864401
MFR #35204

Mfr description
35204 1/2" DR HEX BIT SKT 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.4063 in
  • Socket Size
    5/8 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459352040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)