Motion
35253
Non-Impact Socket - 1/2 in Drive Size, P4 Socket Size, Phillips Bit, Standard Type
MI ITEM #02864405
MFR #35253
List Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, P4 Socket Size, Phillips Bit, Standard Type
MI ITEM #02864405
MFR #35253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.83/each for your price

Overview

Mfr description
35253 1/2" DR PHILLIPS BIT SKT #4

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    P4
  • Socket Points
    Phillips Bit
  • Overall Length
    2.4375 in
  • UPC_NO
    662459352538
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text