Motion
35278
Non-Impact Socket - Metric, 1/2 in Drive Size, 17 mm Socket Size, Hex Bit, Standard Type
MI ITEM #02864410
MFR #35278
List Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 17 mm Socket Size, Hex Bit, Standard Type
MI ITEM #02864410
MFR #35278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.51/each for your price

Overview

Mfr description
35278 1/2" DR HEX BIT SKT 17MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    17 mm
  • Socket Points
    Hex Bit
  • Overall Length
    2.4375 in
  • UPC_NO
    662459352781
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text