Motion
35279
Non-Impact Socket - Metric, 1/2 in Drive Size, 19 mm Socket Size, Hex Bit, Standard Type
Mi Item #02864411
MFR #35279
Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 19 mm Socket Size, Hex Bit, Standard Type
Mi Item #02864411
MFR #35279

Mfr description
35279 1/2" DR HEX BIT SKT 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.39/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.4375 in
  • Socket Size
    19 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459352798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)