Motion
36002
Socket Extension - 3/8 in Drive, 3 in Length, Socket Extension
MI ITEM #02864418
MFR #36002
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/8 in Drive, 3 in Length, Socket Extension
MI ITEM #02864418
MFR #36002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
36002 3" IMP EXT 3/8" DR
  • Specially heat-treated for impact use to provide long life, safety, and durability
  • Ball socket retention for fast socket changes
  • Suitable for use with pneumatic and electric impact wrenches
  • Drive end features pin retention hole and groove

Specifications

  • Accessory Type
    Socket Extension
  • Drive Size
    3/8 in
  • Length/Diameter
    3 in
  • Additional Details
    Black Industrial Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text