Motion
36515
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02864447
MFR #36515
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02864447
MFR #36515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0625 in
  • Socket Size
    15 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Industrial Black Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459365156

Overview

Mfr description
36515 15MM STD 6PT IMP SKT 3/8" DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought