Motion
36710
Impact Socket - 10 mm Socket, 3/8 in Drive, 6 PT, Black, 2-1/2 in OAL, Metric
MI ITEM #02864455
MFR #36710
List Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 10 mm Socket, 3/8 in Drive, 6 PT, Black, 2-1/2 in OAL, Metric
MI ITEM #02864455
MFR #36710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.77/each for your price

Overview

Mfr description
36710 10MM DP 6PT IMP SKT 3/8" DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    10 mm
  • Socket Points
    6 PT
  • Overall Length
    2-1/2 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459367105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text