Motion
11990
Combination End Wrench Set - 9 PC, Combination Type
Mi Item #02864521
MFR #11990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination End Wrench Set - 9 PC, Combination Type
Mi Item #02864521
MFR #11990

Mfr description
11990 COMBO WRENCH, OFFSET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10-1/2 in, 5-3/4 in, 5 in, 6-3/4 in, 7-1/4 in, 8-1/8 in, 8-3/4 in, 9-5/8 in
  • Weight
    3.83 lbs
  • Wrench Size Range
    3/8 to 7/8 in
  • Wrench Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    High Polish Chrome Finish
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)