Motion
13528
Pipe Wrench - 24 in OAL, 3-3/4 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #02864523
MFR #13528
Price$96.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 24 in OAL, 3-3/4 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #02864523
MFR #13528

Mfr description
13528 24" PIPE WRENCH CAST IRON
  • Scale on wrench indicates pipe diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.39/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    24 in
  • Weight
    8.81 lbs, 8.11
  • Width
    4.32

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Hook
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    3-3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)