Motion
20010
C Clamp - Regular Duty, 0 in Minimum Opening, 10 in Maximum Opening, Deep Throat Style, 6 in Throat Depth
Mi Item #02864525
MFR #20010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 10 in Maximum Opening, Deep Throat Style, 6 in Throat Depth
Mi Item #02864525
MFR #20010

Mfr description
20010 10" C-CLAMP COPPER SCR
  • Copper plated screw resists weld splatter
  • Drop-forged and heat-treated for maximum strength and greater rigidity
  • I-Beam design for extra strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Clamping Pressure
    5500 lb
  • Screw Diameter
    7/8 in
  • Throat Depth
    6 in

Details

  • Application Strength
    Regular Duty
  • Body Finish/Coating
    Powder Coat
  • Color
    Yellow
  • Maximum Opening Capacity
    10 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Copper Plated
  • Throat Depth Style
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)