Motion
1214RC
Combination Wrench - Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 6-5/8 in OAL
Mi Item #02864530
MFR #1214RC
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 6-5/8 in OAL
Mi Item #02864530
MFR #1214RC

Mfr description
1214RC RATCHETING COMB WR, 1 2-PT, 7/16
  • High-polished chrome finish cleans easily
  • Ratchet lever is easily accessible for quick direction changes
  • Reversible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Box End Head Thickness
    11/32 in
  • Box End Head Width
    29/32 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    15/16 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    6-5/8 in
  • Weight
    0.15 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459903037
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)