Motion
1220RC
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8-7/32 in
MI ITEM #02864533
MFR #1220RC
Price$33.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8-7/32 in
MI ITEM #02864533
MFR #1220RC

Mfr description
1220RC RATCHETING COMB WR, 1 2-PT, 5/8"
  • High-polished chrome finish cleans easily
  • Ratchet lever is easily accessible for quick direction changes
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.04/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in
  • Box End Head Width
    1-7/32 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-11/32 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    8-7/32 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459903068
  • Wrench Type
    Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)