Motion
1222RC
Combination Wrench - Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9 in OAL
Mi Item #02864534
MFR #1222RC
Price$39.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9 in OAL
Mi Item #02864534
MFR #1222RC

Mfr description
1222RC RATCHETING COMB WR, 1 2-PT,11/16
  • High-polished chrome finish cleans easily
  • Ratchet lever is easily accessible for quick direction changes
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.34/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-11/16 in
  • Box End Wrench Size  
    11/16 in
  • Handle Length
    9 in, 228.60 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-7/16 in
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    9 in
  • Weight
    0.21 lbs, 0.1 kg

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459903075
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)