Motion
1214MRC
Combination Wrench - Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 7-3/8 in OAL
Mi Item #02864542
MFR #1214MRC
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 7-3/8 in OAL
Mi Item #02864542
MFR #1214MRC

Mfr description
1214MRC RATCHETING COMB WR, 12-PT, 14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    1-3/32 in
  • Box End Wrench Size  
    14 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-3/16 in
  • Open End Wrench Size  
    14 mm
  • Overall Length  
    7-3/8 in
  • Weight
    0.27 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459903167
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)