Motion
1217MRC
Combination Wrench - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9 in OAL
Mi Item #02864545
MFR #1217MRC
Price$41.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 9 in OAL
Mi Item #02864545
MFR #1217MRC

Mfr description
1217MRC RATCHETING COMB WR, 12-PT, 17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.11/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-9/32 in
  • Box End Wrench Size  
    17 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-7/16 in
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    9 in
  • Weight
    0.12 lbs, 54.43 g

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459903198
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)