Motion
11692
Open End Wrench Set - 5 PC, Open End Type, Plain Handle Style
MI ITEM #02864555
MFR #11692
Price$143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 5 PC, Open End Type, Plain Handle Style
MI ITEM #02864555
MFR #11692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.17/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    5-11/16 in, 6-1/8 in, 6-7/8 in, 7-7/8 in, 8-7/8 in
  • Weight
    1.47 lbs
  • Wrench Size Range
    9 x 11 to 19 x 21 mm
  • Wrench Sizes
    10 x 12 mm, 13 x 14 mm, 15 x 17 mm, 19 x 21 mm, 9 x 11 mm

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Vinyl Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    5
  • UPC_NO
    662459116925
  • Wrench Set Type
    Open End

Overview

Mfr description
11692 FLARE WR SET 5 PC 9MM - 21MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought