Motion
13542
Adjustable Wrench Set - 3 PC, Adjustable Type, Plain Handle Style
Mi Item #02864558
MFR #13542
Price$171.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 3 PC, Adjustable Type, Plain Handle Style
Mi Item #02864558
MFR #13542

Mfr description
13542 3 PC ALUM PIPE WR SET 8", 12", 18
  • Aluminum pipe wrenches are approximately 40% lighter than cast iron
  • Heavy-duty construction for strength and durability
  • Scale on wrench indicates pipe diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.89/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    12 in, 18 in, 8 in
  • Weight
    6.05 lbs
  • Wrench Size Range
    3-1/8 in
  • Wrench Sizes
    1-5/16 in, 2-1/8 in, 3-1/8 in

Details

  • Additional Details
    Heavy Duty Construction
  • Handle Style
    Plain
  • Material
    Aluminum
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • Wrench Set Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)