Motion
13544
Adjustable Wrench Set - 3 PC, Adjustable Type, Plain Handle Style
Mi Item #02864559
MFR #13544
Price$83.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 3 PC, Adjustable Type, Plain Handle Style
Mi Item #02864559
MFR #13544

Mfr description
13544 3 PC CAST IRON PIPE WR SET 8", 12
  • Heavy-duty construction for strength and durability
  • Scale on wrench indicates pipe diameter
  • Includes 8 in, 12 in, and 18 in wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.09/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    12 in, 18 in, 8 in
  • Weight
    9.89 lbs
  • Wrench Size Range
    3-1/8 in
  • Wrench Sizes
    1-5/16 in, 2-1/8 in, 3-1/8 in

Details

  • Additional Details
    Heavy Duty Construction
  • Handle Style
    Plain
  • Material
    Cast Iron
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • Wrench Set Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)