Motion
23070
Plier Set - Locking, Spring Return, 3 Pieces
Mi Item #02864564
MFR #23070
Price$107.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Spring Return, 3 Pieces
Mi Item #02864564
MFR #23070

Mfr description
23070 3 PC CURVED JAW LOCKING PLIERS SE
  • Bi-mold handles provide comfortable grip, reducing hand fatigue
  • Convenient one-hand release lever
  • Heavy-duty jaw surfaces provide extra gripping power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.41/each

Specifications

Dimensions

  • Overall Length
    10 (23203) in, 5 (23201) in, 7 (23202) in
  • Weight
    2.70 lbs

Details

  • Handle Style
    Cushion Grip
  • Includes
    Vinyl Pouch
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Nose Shape
    Curved
  • Number Of Pieces
    3
  • Plier Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)