Motion
30904
Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 15 PC
MI ITEM #02864571
MFR #30904
Price$57.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 15 PC
MI ITEM #02864571
MFR #30904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.07/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-13/32 in
  • Socket Sizes
    3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm

Details

  • Additional Details
    Standard Length
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Number of Sockets
    15 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459309044

Overview

Mfr description
30904 SKT SET, 1/4" DR 6 PC HEX BIT
  • High-polished chrome finish socket cleans easily Includes:
  • 3 mm to 8 mm bits
  • Clip rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought