Motion
30908
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 10 PC
MI ITEM #02864573
MFR #30908
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 1/4 in Drive Size, Bit Shaft Style, Number of Sockets: 10 PC
MI ITEM #02864573
MFR #30908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.92/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-13/32 in
  • Socket Sizes
    T10, T15, T20, T25, T27, T30

Details

  • Additional Details
    High-Polished Chrome Finish
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Number Of Pieces
    6
  • Number of Sockets
    10 PC
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459309082

Overview

Mfr description
30908 SKT SET, 1/4" DR 6 PC TORX BIT
  • High-polished chrome finish socket cleans easily Includes:
  • T10 to T30 Torx® bits
  • Clip rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought