Motion
30920
Ratchet and Drive Tool Set - 1/4, 1/4 in Drive Size
Mi Item #02864574
MFR #30920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet and Drive Tool Set - 1/4, 1/4 in Drive Size
Mi Item #02864574
MFR #30920

Mfr description
30920 1/4" DR 6 PC RATCHET & DRIVE ACCE
  • Professional quality tools made of high-grade chrome vanadium steelIncludes:
  • 36 Tooth Quick-Release Ratchet #30001
  • Flex Handle #30005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Number of Sockets
    18 PC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)