Motion
31904
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 7 PC, Bit Shaft Style, 3/8 in Drive Size, Hex Bit Socket Points, Non-Impact
MI ITEM #02864579
MFR #31904
Price$53.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 7 PC, Bit Shaft Style, 3/8 in Drive Size, Hex Bit Socket Points, Non-Impact
MI ITEM #02864579
MFR #31904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.50/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-27/32 in, 1-31/32 in
  • Socket Sizes
    10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Standard Length
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number of Sockets
    15 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459319043

Overview

Mfr description
31904 SKT SET, 3/8" DR 7 PC HEX BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought