Motion
31910
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 14 PC
Mi Item #02864582
MFR #31910
Price$81.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 14 PC
Mi Item #02864582
MFR #31910

Mfr description
31910 SKT SET, 3/8" DR 7 PC TORX BIT
  • Chrome finish sockets cleans easily
  • Set contains: T25 to T50 with clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.07/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    T50
  • Min Size
    T25
  • Overall Length
    1-27/32 in, 1-31/32 in, 2 in
  • Socket Sizes
    T25, T27, T30, T40, T45, T47, T50

Details

  • Additional Details
    High-Polished Chrome Finish
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Number Of Pieces
    7
  • Number of Sockets
    14 PC
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459319104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)