Motion
31912
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 7 PC
MI ITEM #02864583
MFR #31912
Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, Torx Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 7 PC
MI ITEM #02864583
MFR #31912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    T50
  • Min Size
    T25
  • Overall Length
    1-27/32 in, 1-31/32 in
  • Socket Sizes
    T25, T27, T30, T40, T45, T47, T50

Details

  • Additional Details
    Tamper-Resistant
  • Included Accessories
    Clip Rail
  • Number Of Pieces
    7
  • Number of Sockets
    7 PC
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459319128

Overview

Mfr description
31912 SKT SET, 3/8" DR 7 PC TAMP-PRF TO
  • High-polished chrome finish socket cleans easily
  • Includes: T25 to T50 and clip rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought