Motion
31928
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 13 PC, Standard Deep Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #02864588
MFR #31928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 13 PC, Standard Deep Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #02864588
MFR #31928

Mfr description
31928 SKT SET, 3/8" DR 13 PC DP 12PT
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Set includes sizes 1/4" to 1" and clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/2 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    11 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)