Motion
31934
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 8 PC, Standard Deep Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02864591
MFR #31934
List Price$67.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 8 PC, Standard Deep Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02864591
MFR #31934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.82/each for your price

Overview

Mfr description
31934 SKT SET, 3/8" DR 8 PC DP 12PT
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 12 point fasteners
  • Set contains: 10 mm to 17 mm sockets with clip rail

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    10 PC
  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm
  • Material
    Vanadium Steel
  • Overall Length
    2-1/2 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459319340
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text