Motion
31936
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 11 PC
Mi Item #02864592
MFR #31936
Price$118.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 11 PC
Mi Item #02864592
MFR #31936

Mfr description
31936 SKT SET, 3/8" DR 14 PC DP 12PT
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 12 point fasteners
  • Set contains: 6 mm to 19 mm sockets with clip rail
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    6 mm
  • Overall Length
    2-1/2 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Material
    Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    14
  • Number of Sockets
    11 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459319364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)