Motion
32904
Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 8 PC
Mi Item #02864594
MFR #32904
Price$97.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 8 PC
Mi Item #02864594
MFR #32904

Mfr description
32904 SKT SET, 1/2" DR 6 PC HEX BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.39/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    19 mm
  • Min Size
    8 mm
  • Overall Length
    2-13/32 in, 2-7/16 in
  • Socket Sizes
    10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 8 mm

Details

  • Additional Details
    Standard Length
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Number of Sockets
    8 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459329042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)