Overview
Mfr description
32908 SKT SET, 1/2" DR 5 PC TORX BIT
- High-polished chrome finish socket cleans easily
- Set includes: T40 to T60 bits and clip rail
Specifications
- Shaft StyleBit
- Socket Set TypeNon-Impact
- Number of Sockets20 PC
- Drive Size1/2 in
- Socket PointsTorx
- Socket SizesT40, T45, T50, T55, T60
- Overall Length2-7/16 in
- Included AccessoriesClip Rail
- UPC_NO662459329080
- Number Of Pieces5
- Max SizeT60
- Min SizeT40
- Additional DetailsHigh-Polished Chrome Finish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data