Motion
32922
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 9 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02864598
MFR #32922
List Price$77.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 9 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #02864598
MFR #32922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.79/each for your price

Overview

Mfr description
32922 SKT SET 1/2" DR 9 PC STD 12PT
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Set contains: 1/2" to 1" sockets with clip rail

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    14 PC
  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Sizes
    1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Material
    Vanadium Steel
  • Overall Length
    1-1/2 in, 1-5/8 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459329226
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text