Motion
36908
Impact Socket Set - Metric Measurement System, Number of Sockets: 10 PC, Standard Deep Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Impact
Mi Item #02864607
MFR #36908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Number of Sockets: 10 PC, Standard Deep Shaft Style, 3/8 in Drive Size, 6 PT Socket Points, Impact
Mi Item #02864607
MFR #36908

Mfr description
36908 IMP SKT SET, 3/8" DR 10 PC DP
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/2 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number of Sockets
    26 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)