Motion
5321E
Nitri-Chem® Chemical Resistant Glove - Size XXXL or Size 12, Cotton, Straight Cuff, 13 in Length, Green
Mi Item #02864695
MFR #5321E
Price$3.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Glove - Size XXXL or Size 12, Cotton, Straight Cuff, 13 in Length, Green
Mi Item #02864695
MFR #5321E

Mfr description
5321E GREEN FLOCKED 15 MIL NBR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    13 in
  • Thickness
    15 mil, 0.38 mm

Details

  • Additional Details
    Flock-Lined, FDA Compliant
  • Application
    Chemical Handling, Food Processing
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Unlined
  • Duty Type
    Economy
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Cotton Flock
  • Lining Seams
    Seamless Lining
  • Material
    Cotton
  • Material Type
    Synthetic
  • Powder Free
    Yes
  • Product Line
    Nitri-Chem
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE 41XX
  • Sterile Gloves
    No
  • Surface Finish
    Raised Diamond
  • Thumb Style
    Straight
  • UPC_NO
    30451435321009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)